- Cone & Cup Bearing
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 32 mm Width
| O.D. | 85 mm |
| Housing Shoulder Diameter - Z (MAX) | 76.5 |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 81 |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Dynamic Load Rating | 24100 lbf |
| Enclosure | Open |
| Shaft Shoulder Diameter - U (MIN) | 53.5 |
| Cone/Cup | Cup/Cone |
| Inside Fillet Radius | 1.5 mm |
| Outer Ring Width | 25 mm |
| Limiting Speed | 5900 rpm |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 32 |
| Material | Case Carburized Steel |
| I.D. | 45 mm |
| Factor | 1.56 |
| Bearing Type | Cone & Cup |
| Static Load Rating [Max] | 31500 lbf |
| Inch/Metric | Metric |
| Load Center | -10 mm |
| Tolerance | Class 0 |
| Shaft Shoulder Diameter - V (MIN) | 52 |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 4400 rpm |
| No. of Rows | 1 |
| Inner Ring Width | 32 mm |
| Weight | 1.726 LB |
| EAN or UPC | 4547359530650 |

