- Cone & Cup Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 25 mm Width
| I.D. | 30 mm |
| No. of Rows | 1 |
| Fillet Radius | 1 mm |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - X (MAX) | 53 |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 1 mm |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 14600 lbf |
| Bearing Type | Cone & Cup |
| Width Across Cups | 25 |
| Static Load Rating [Max] | 17300 lbf |
| Enclosure | Open |
| Load Center | -9 mm |
| O.D. | 62 mm |
| Inner Ring Width | 25 mm |
| Temperature Range [Max] | 250 °F |
| Factor | 1.76 |
| Bore Type | Round Bore |
| Outer Ring Width | 19.5 mm |
| Tolerance | Special |
| Weight | 0.758 LB |
| EAN or UPC | 4547359791037 |

