- Cup Bearing
- 52 mm Outside Diameter
- 18 mm Cup Width
| Cup Width | 18 mm |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 49 |
| Bearing Width | 22 mm |
| Housing Shoulder Diameter - Z (MAX) | 46.5 |
| Weight | 0.86 LB |
| EAN or UPC | 4547359899238 |

