- Cone & Cup Bearing
- 28 mm Inside Diameter
- 58 mm Outside Diameter
- 24 mm Width
| Fillet Radius | 1 mm |
| Width Across Cups | 24 |
| I.D. | 28 mm |
| Factor | 1.77 |
| Inside Fillet Radius | 1 mm |
| Limiting Speed - Grease | 6700 rpm |
| Dynamic Load Rating | 13000 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Inner Ring Width | 24 mm |
| Housing Shoulder Diameter - X (MAX) | 55 |
| O.D. | 58 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 52.5 |
| Outer Ring Width | 19 mm |
| Temperature Range [Max] | 250 °F |
| Tolerance | Special |
| Limiting Speed | 8900 rpm |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Load Center | -9 mm |
| Static Load Rating [Max] | 15600 lbf |
| Weight | 0.646 LB |
| EAN or UPC | 4547359530568 |

