- Cone & Cup Bearing
- 55 mm Inside Diameter
- 95 mm Outside Diameter
- 30 mm Width
| Material | Case Carburized Steel |
| Tolerance | Class 0 |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 1.5 mm |
| Bore Type | Round Bore |
| Factor | 1.6 |
| Inner Ring Width | 30 mm |
| Housing Shoulder Diameter - X (MAX) | 91 |
| Outer Ring Width | 23 mm |
| I.D. | 55 mm |
| Dynamic Load Rating | 25000 lbf |
| O.D. | 95 mm |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 1.5 mm |
| No. of Rows | 1 |
| Enclosure | Open |
| Shaft Shoulder Diameter - U (MIN) | 63.5 |
| Limiting Speed | 5200 rpm |
| Shaft Shoulder Diameter - V (MIN) | 62 |
| Housing Shoulder Diameter - Z (MAX) | 86.5 |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 3900 rpm |
| Static Load Rating [Max] | 35000 lbf |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 30 |
| Load Center | -8 mm |
| Inch/Metric | Metric |
| Weight | 1.865 LB |
| EAN or UPC | 4547359530391 |

