- Cone & Cup Bearing
- 40 mm Inside Diameter
- 75 mm Outside Diameter
- 26 mm Width
| Shaft Shoulder Diameter - V (MIN) | 47 |
| Limiting Speed | 6900 rpm |
| Load Center | -8 mm |
| Inside Fillet Radius | 1.5 mm |
| Outer Ring Width | 20.5 mm |
| O.D. | 75 mm |
| Housing Shoulder Diameter - X (MAX) | 71 |
| Shaft Shoulder Diameter - U (MIN) | 48.5 |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 26 mm |
| Housing Shoulder Diameter - Z (MAX) | 66.5 |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 17900 lbf |
| Fillet Radius | 1.5 mm |
| Width Across Cups | 26 |
| Limiting Speed - Grease | 5200 rpm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Enclosure | Open |
| Factor | 1.69 |
| Tolerance | Class 0 |
| Static Load Rating [Max] | 23200 lbf |
| I.D. | 40 mm |
| Bearing Type | Cone & Cup |
| Weight | 1.089 LB |
| EAN or UPC | 4547359530322 |

