- Cone Bearing
- 40 mm Inside Diameter
- 26 mm Cone Width
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Cone Width | 26 mm |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 48.5 |
| Dynamic Load Rating | 17900 lbf |
| I.D. | 40 mm |
| Shaft Fillet Radius [Max] | 1.500 mm |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 47 |
| Load Center | -8 mm |
| Static Load Rating [Max] | 23200 lbf |
| Weight | 0.831 LB |
| EAN or UPC | 4547359530339 |

