- Cone & Cup Bearing
- 110 mm Inside Diameter
- 170 mm Outside Diameter
- 47 mm Width
| Limiting Speed | 2700 rpm |
| Inch/Metric | Metric |
| Inner Ring Width | 47 mm |
| I.D. | 110 mm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - Z (MAX) | 160 |
| Static Load Rating [Max] | 112000 lbf |
| Housing Shoulder Diameter - X (MAX) | 161 |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 2 mm |
| Width Across Cups | 47 |
| Material | Through Hardened Steel |
| Tolerance | Class 0 |
| Limiting Speed - Grease | 2000 rpm |
| Bearing Type | Cone & Cup |
| Load Center | -13.5 mm |
| Shaft Shoulder Diameter - U (MIN) | 122 |
| Dynamic Load Rating | 64500 lbf |
| Shaft Shoulder Diameter - V (MIN) | 121 |
| Outer Ring Width | 37 mm |
| O.D. | 170 mm |
| No. of Rows | 1 |
| Fillet Radius | 2 mm |
| Factor | 2.09 |
| Weight | 1.085 LB |
| EAN or UPC | 4547359530131 |

