- Cone & Cup Bearing
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 39 mm Width
| O.D. | 150 mm |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - V (MIN) | 108 |
| I.D. | 100 mm |
| Load Center | -2.5 mm |
| Housing Shoulder Diameter - Z (MAX) | 141.5 |
| Tolerance | Class 0 |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Inside Fillet Radius | 2 mm |
| Dynamic Load Rating | 50500 lbf |
| Static Load Rating [Max] | 87500 lbf |
| Inner Ring Width | 39 mm |
| Outer Ring Width | 32.5 mm |
| Enclosure | Open |
| Width Across Cups | 39 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| Factor | 2.09 |
| Housing Shoulder Diameter - X (MAX) | 143 |
| Limiting Speed - Grease | 2200 rpm |
| Limiting Speed | 3000 rpm |
| Shaft Shoulder Diameter - U (MIN) | 110 |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Weight | 4.868 LB |
| EAN or UPC | 4547359530124 |

