- Cone & Cup Bearing
- 90 mm Inside Diameter
- 140 mm Outside Diameter
- 39 mm Width
| Tolerance | Class 0 |
| Shaft Shoulder Diameter - U (MIN) | 100 |
| Enclosure | Open |
| Load Center | -11 mm |
| Static Load Rating [Max] | 81000 lbf |
| I.D. | 90 mm |
| Material | Through Hardened Steel |
| Outer Ring Width | 32.5 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 140 mm |
| Temperature Range [Max] | 250 °F |
| Factor | 2.23 |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Limiting Speed | 3300 rpm |
| Width Across Cups | 39 |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 39 mm |
| Inside Fillet Radius | 2 mm |
| Limiting Speed - Grease | 2500 rpm |
| Dynamic Load Rating | 48500 lbf |
| Bearing Type | Cone & Cup |
| Weight | 0.794 LB |
| EAN or UPC | 4547359530100 |

