- Cone & Cup Bearing
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 31 mm Width
| No. of Rows | 1 |
| Fillet Radius | 1.5 mm |
| Bore Type | Round Bore |
| Inside Fillet Radius | 1.5 mm |
| Static Load Rating [Max] | 42000 lbf |
| O.D. | 115 mm |
| Inner Ring Width | 31 mm |
| Width Across Cups | 31 |
| Limiting Speed - Grease | 3000 rpm |
| I.D. | 75 mm |
| Bearing Type | Cone & Cup |
| Factor | 2.01 |
| Limiting Speed | 4000 rpm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Dynamic Load Rating | 25000 lbf |
| Load Center | -8 mm |
| Material | Through Hardened Steel |
| Outer Ring Width | 25.5 mm |
| Tolerance | Class 0 |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 83.5 |
| Weight | 2.447 LB |
| EAN or UPC | 4547359530070 |

