- Cone & Cup Bearing
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 27 mm Width
| Shaft Shoulder Diameter - U (MIN) | 68.5 |
| Enclosure | Open |
| Inner Ring Width | 27 mm |
| Inside Fillet Radius | 2 mm |
| Factor | 1.83 |
| Dynamic Load Rating | 18900 lbf |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - Z (MAX) | 86.5 |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 19800 lbf |
| No. of Rows | 1 |
| Fillet Radius | 2 mm |
| Load Center | -6.5 mm |
| Width Across Cups | 27 |
| Material | Case Carburized Steel |
| Bearing Type | Cone & Cup |
| Tolerance | Class 0 |
| I.D. | 60 mm |
| Shaft Shoulder Diameter - V (MIN) | 67 |
| Housing Shoulder Diameter - X (MAX) | 90 |
| O.D. | 95 mm |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 21 mm |
| Weight | 1.526 LB |
| EAN or UPC | 4547359530032 |

