- Cup Bearing
- 95 mm Outside Diameter
- 21 mm Cup Width
| Housing Fillet Radius [Max] | 1.5 mm |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 90 |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 86.5 |
| Bearing Width | 27 mm |
| Cup Width | 21 mm |
| Weight | 1.058 LB |
| EAN or UPC | 4547359530025 |

