- Cone & Cup Bearing
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 22 mm Width
| Limiting Speed - Grease | 5300 rpm |
| Shaft Shoulder Diameter - V (MIN) | 46 |
| Inch/Metric | Metric |
| Outer Ring Width | 18 mm |
| Fillet Radius | 1 mm |
| Housing Shoulder Diameter - Z (MAX) | 62.5 |
| Dynamic Load Rating | 13400 lbf |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| Factor | 2.12 |
| Inside Fillet Radius | 1 mm |
| Bore Type | Round Bore |
| Housing Shoulder Diameter - X (MAX) | 64 |
| I.D. | 40 mm |
| Oil Hole | w/o Oil Hole |
| O.D. | 68 mm |
| Shaft Shoulder Diameter - U (MIN) | 45.5 |
| Limiting Speed | 7100 rpm |
| Width Across Cups | 22 |
| Static Load Rating [Max] | 18500 lbf |
| Inner Ring Width | 22 mm |
| Tolerance | Class 0 |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Load Center | -7 mm |
| Material | Case Carburized Steel |
| No. of Rows | 1 |
| Weight | 0.697 LB |
| EAN or UPC | 4547359529982 |

