- Cone & Cup Bearing
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 20 mm Width
| Housing Shoulder Diameter - X (MAX) | 52 |
| Load Center | -7 mm |
| Bore Type | Round Bore |
| Width Across Cups | 20 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 9550 lbf |
| Limiting Speed | 9200 rpm |
| Enclosure | Open |
| I.D. | 30 mm |
| Static Load Rating [Max] | 12100 lbf |
| Housing Shoulder Diameter - Z (MAX) | 49.5 |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Factor | 2.06 |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 35.5 |
| Limiting Speed - Grease | 6900 rpm |
| Shaft Shoulder Diameter - V (MIN) | 35.5 |
| Tolerance | Class 0 |
| Inside Fillet Radius | 1 mm |
| Fillet Radius | 1 mm |
| Inner Ring Width | 20 mm |
| O.D. | 55 mm |
| Outer Ring Width | 16 mm |
| No. of Rows | 1 |
| Weight | 0.86 LB |
| EAN or UPC | 4550253065593 |

