- Cone & Cup Bearing
- 360 mm Inside Diameter
- 480 mm Outside Diameter
- 76 mm Width
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 590 rpm |
| Inside Fillet Radius | 4 mm |
| Fillet Radius | 3 mm |
| Material | Through Hardened Steel |
| Outer Ring Width | 57 mm |
| Housing Shoulder Diameter - Z (MAX) | 466 |
| Bore Type | Round Bore |
| Tolerance | Class 0 |
| Enclosure | Open |
| Limiting Speed | 780 rpm |
| O.D. | 480 mm |
| I.D. | 360 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Factor | 1.31 |
| No. of Rows | 1 |
| Dynamic Load Rating | 236000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 378 |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 76 |
| Housing Shoulder Diameter - X (MAX) | 466 |
| Inner Ring Width | 76 mm |
| Load Center | 10.5 mm |
| Shaft Shoulder Diameter - V (MIN) | 381 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 525000 lbf |
| Weight | 78.925 LB |
| EAN or UPC | 4547359296730 |

