- Cone & Cup Bearing
- 220 mm Inside Diameter
- 300 mm Outside Diameter
- 51 mm Width
| Width Across Cups | 51 |
| Temperature Range [Max] | 250 °F |
| Load Center | 6 mm |
| Bearing Type | Cone & Cup |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 1000 rpm |
| O.D. | 300 mm |
| Tolerance | Class 0 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 41 mm |
| No. of Rows | 1 |
| Inner Ring Width | 48 mm |
| Limiting Speed | 1400 rpm |
| Shaft Shoulder Diameter - V (MIN) | 234 |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - X (MAX) | 290 |
| Housing Shoulder Diameter - Z (MAX) | 288 |
| Factor | 1.55 |
| Shaft Shoulder Diameter - U (MIN) | 234 |
| Dynamic Load Rating | 77500 lbf |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 2.5 mm |
| Static Load Rating [Max] | 151000 lbf |
| I.D. | 220 mm |
| Bore Type | Round Bore |
| Weight | 21.23 LB |
| EAN or UPC | 4547359296693 |

