- Cone & Cup Bearing
- 180 mm Inside Diameter
- 250 mm Outside Diameter
- 45 mm Width
| O.D. | 250 mm |
| Load Center | 9 mm |
| Dynamic Load Rating | 78500 lbf |
| Housing Shoulder Diameter - X (MAX) | 241 |
| Inner Ring Width | 45 mm |
| Shaft Shoulder Diameter - V (MIN) | 193 |
| Inside Fillet Radius | 2 mm |
| Limiting Speed - Grease | 1300 rpm |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Shaft Shoulder Diameter - U (MIN) | 192 |
| Outer Ring Width | 34 mm |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - Z (MAX) | 240 |
| I.D. | 180 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Fillet Radius | 2 mm |
| Limiting Speed | 1700 rpm |
| Factor | 1.25 |
| No. of Rows | 1 |
| Static Load Rating [Max] | 157000 lbf |
| Enclosure | Open |
| Width Across Cups | 45 |
| Tolerance | Class 0 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Weight | 14.418 LB |
| EAN or UPC | 4547359529913 |

