- Cone & Cup Bearing
- 170 mm Inside Diameter
- 230 mm Outside Diameter
- 38 mm Width
| I.D. | 170 mm |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - Z (MAX) | 220 |
| Width Across Cups | 38 |
| Bore Type | Round Bore |
| Tolerance | Class 0 |
| Fillet Radius | 2 mm |
| Load Center | 4.5 mm |
| Shaft Shoulder Diameter - V (MIN) | 183 |
| Material | Through Hardened Steel |
| Inner Ring Width | 38 mm |
| Shaft Shoulder Diameter - U (MIN) | 182 |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - X (MAX) | 220 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 30 mm |
| O.D. | 230 mm |
| Enclosure | Open |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Factor | 1.57 |
| Inside Fillet Radius | 2 mm |
| Static Load Rating [Max] | 126000 lbf |
| Dynamic Load Rating | 64500 lbf |
| Limiting Speed | 1800 rpm |
| Bearing Type | Cone & Cup |
| Limiting Speed - Grease | 1400 rpm |
| Weight | 9.7 LB |
| EAN or UPC | 4547359529906 |

