- Cone & Cup Bearing
- 160 mm Inside Diameter
- 220 mm Outside Diameter
- 38 mm Width
| Shaft Shoulder Diameter - U (MIN) | 172 |
| Limiting Speed | 1900 rpm |
| Inside Fillet Radius | 2 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Dynamic Load Rating | 62000 lbf |
| Static Load Rating [Max] | 117000 lbf |
| Limiting Speed - Grease | 1500 rpm |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 170.5 |
| O.D. | 220 mm |
| Material | Through Hardened Steel |
| Fillet Radius | 2 mm |
| Inner Ring Width | 38 mm |
| Width Across Cups | 38 |
| Housing Shoulder Diameter - X (MAX) | 213.5 |
| Factor | 1.73 |
| Bearing Type | Cone & Cup |
| Tolerance | Class 0 |
| Load Center | 0.5 mm |
| Outer Ring Width | 30 mm |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| I.D. | 160 mm |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Housing Shoulder Diameter - Z (MAX) | 210 |
| Weight | 9.149 LB |
| EAN or UPC | 4547359296648 |

