- Cone & Cup Bearing
- 150 mm Inside Diameter
- 210 mm Outside Diameter
- 38 mm Width
| Dynamic Load Rating | 60500 lbf |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| O.D. | 210 mm |
| Width Across Cups | 38 |
| Tolerance | ISO Class 5 |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - X (MAX) | 202 |
| Factor | 1.83 |
| I.D. | 150 mm |
| Material | Through Hardened Steel |
| Housing Shoulder Diameter - Z (MAX) | 200 |
| Static Load Rating [Max] | 110000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 162 |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 2100 rpm |
| Shaft Shoulder Diameter - V (MIN) | 162 |
| Inner Ring Width | 38 mm |
| Inside Fillet Radius | 2.5 mm |
| Enclosure | Open |
| Outer Ring Width | 30 mm |
| Limiting Speed - Grease | 1600 rpm |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Load Center | -1.5 mm |
| Weight | 8.554 LB |
| EAN or UPC | 4547359529890 |

