- Cone & Cup Bearing
- 140 mm Inside Diameter
- 190 mm Outside Diameter
- 32 mm Width
| Dynamic Load Rating | 45000 lbf |
| Load Center | 2 mm |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Static Load Rating [Max] | 84500 lbf |
| Limiting Speed - Grease | 1700 rpm |
| Housing Shoulder Diameter - X (MAX) | 184 |
| Inside Fillet Radius | 2 mm |
| Factor | 1.67 |
| Inch/Metric | Metric |
| Inner Ring Width | 32 mm |
| Shaft Shoulder Diameter - U (MIN) | 150 |
| Width Across Cups | 32 |
| Enclosure | Open |
| Housing Shoulder Diameter - Z (MAX) | 181.5 |
| I.D. | 140 mm |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - V (MIN) | 150 |
| Fillet Radius | 1.5 mm |
| Temperature Range [Max] | 250 °F |
| O.D. | 190 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 25 mm |
| Limiting Speed | 2200 rpm |
| Material | Through Hardened Steel |
| Tolerance | Class 0 |
| Weight | 5.512 LB |
| EAN or UPC | 4547359529869 |

