- Cone & Cup Bearing
- 130 mm Inside Diameter
- 180 mm Outside Diameter
- 32 mm Width
| Factor | 1.6 |
| Fillet Radius | 2 mm |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 171.5 |
| Width Across Cups | 32 |
| Inner Ring Width | 30 mm |
| Dynamic Load Rating | 32000 lbf |
| Enclosure | Open |
| Static Load Rating [Max] | 56500 lbf |
| Temperature Range [Max] | 250 °F |
| I.D. | 130 mm |
| Housing Shoulder Diameter - X (MAX) | 174 |
| Limiting Speed | 2400 rpm |
| Inside Fillet Radius | 2 mm |
| Shaft Shoulder Diameter - U (MIN) | 140 |
| O.D. | 180 mm |
| Tolerance | Class 0 |
| No. of Rows | 1 |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Load Center | 2 mm |
| Outer Ring Width | 26 mm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1800 rpm |
| Shaft Shoulder Diameter - V (MIN) | 139 |
| Weight | 1.085 LB |
| EAN or UPC | 4547359296624 |

