- Cone & Cup Bearing
- 100 mm Inside Diameter
- 140 mm Outside Diameter
- 25 mm Width
| Enclosure | Open |
| Limiting Speed - Grease | 2400 rpm |
| Width Across Cups | 25 |
| Limiting Speed | 3200 rpm |
| Inner Ring Width | 24 mm |
| Oil Hole | w/o Oil Hole |
| I.D. | 100 mm |
| Housing Shoulder Diameter - Z (MAX) | 131.5 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 21900 lbf |
| Fillet Radius | 1.5 mm |
| Outer Ring Width | 20 mm |
| Tolerance | Class 0 |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Inside Fillet Radius | 1.5 mm |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 107.5 |
| Factor | 1.73 |
| Load Center | 0 mm |
| O.D. | 140 mm |
| Housing Shoulder Diameter - X (MAX) | 135.5 |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Shaft Shoulder Diameter - U (MIN) | 108.5 |
| Bearing Type | Cone & Cup |
| Static Load Rating [Max] | 36500 lbf |
| Weight | 2.381 LB |
| EAN or UPC | 4547359296570 |

