- Cone & Cup Bearing
- 95 mm Inside Diameter
- 130 mm Outside Diameter
- 23 mm Width
| Limiting Speed - Grease | 2500 rpm |
| Inner Ring Width | 23 mm |
| Inside Fillet Radius | 1.5 mm |
| Dynamic Load Rating | 22700 lbf |
| Outer Ring Width | 18 mm |
| Housing Shoulder Diameter - X (MAX) | 125.5 |
| I.D. | 95 mm |
| Enclosure | Open |
| Factor | 1.68 |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Load Center | 0.5 mm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Fillet Radius | 1.5 mm |
| Width Across Cups | 23 |
| No. of Rows | 1 |
| Static Load Rating [Max] | 40000 lbf |
| Housing Shoulder Diameter - Z (MAX) | 121.5 |
| Limiting Speed | 3400 rpm |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 101 |
| Tolerance | Class 0 |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - U (MIN) | 103.5 |
| O.D. | 130 mm |
| Material | Through Hardened Steel |
| Weight | 1.852 LB |
| EAN or UPC | 4547359529852 |

