- Cone & Cup Bearing
- 90 mm Inside Diameter
- 125 mm Outside Diameter
- 23 mm Width
| No. of Rows | 1 |
| Dynamic Load Rating | 21900 lbf |
| Bearing Type | Cone & Cup |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 96 |
| Inner Ring Width | 23 mm |
| Tolerance | Class 0 |
| Limiting Speed | 3600 rpm |
| Limiting Speed - Grease | 2700 rpm |
| Housing Shoulder Diameter - X (MAX) | 120.5 |
| Outer Ring Width | 18 mm |
| Static Load Rating [Max] | 38000 lbf |
| Fillet Radius | 1.5 mm |
| O.D. | 125 mm |
| Factor | 1.75 |
| Width Across Cups | 23 |
| Housing Shoulder Diameter - Z (MAX) | 116.5 |
| I.D. | 90 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Load Center | -1 mm |
| Inside Fillet Radius | 1.5 mm |
| Inch/Metric | Metric |
| Shaft Shoulder Diameter - U (MIN) | 98.5 |
| Weight | 1.801 LB |
| EAN or UPC | 4547359529845 |

