- Cone & Cup Bearing
- 70 mm Inside Diameter
- 100 mm Outside Diameter
- 20 mm Width
| Limiting Speed - Grease | 3400 rpm |
| Housing Shoulder Diameter - Z (MAX) | 94.5 |
| Dynamic Load Rating | 15400 lbf |
| Inch/Metric | Metric |
| O.D. | 100 mm |
| Inside Fillet Radius | 1 mm |
| I.D. | 70 mm |
| Housing Shoulder Diameter - X (MAX) | 96 |
| Width Across Cups | 20 |
| Static Load Rating [Max] | 24700 lbf |
| Fillet Radius | 1 mm |
| Outer Ring Width | 16 mm |
| Tolerance | Class 0 |
| Bearing Type | Cone & Cup |
| Material | Through Hardened Steel |
| Shaft Shoulder Diameter - U (MIN) | 75.5 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 75 |
| Inner Ring Width | 20 mm |
| Temperature Range [Min] | -40 °F |
| No. of Rows | 1 |
| Factor | 1.90 |
| Bore Type | Round Bore |
| Load Center | -2 mm |
| Enclosure | Open |
| Limiting Speed | 4600 rpm |
| Oil Hole | w/o Oil Hole |
| Weight | 1.074 LB |
| EAN or UPC | 4547359529814 |

