- Cone & Cup Bearing
- 55 mm Inside Diameter
- 80 mm Outside Diameter
- 17 mm Width
| Load Center | -2.5 mm |
| Shaft Shoulder Diameter - V (MIN) | 60.5 |
| Width Across Cups | 17 |
| Dynamic Load Rating | 10000 lbf |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 4300 rpm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - X (MAX) | 76.5 |
| Static Load Rating [Max] | 16500 lbf |
| Inside Fillet Radius | 1 mm |
| Tolerance | Class 0 |
| Factor | 1.94 |
| I.D. | 55 mm |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 14 mm |
| Limiting Speed | 5700 rpm |
| Material | Through Hardened Steel |
| O.D. | 80 mm |
| Bore Type | Round Bore |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 74.5 |
| Inner Ring Width | 17 mm |
| Shaft Shoulder Diameter - U (MIN) | 60.5 |
| Weight | 0.584 LB |
| EAN or UPC | 4547359296525 |

