- Cone & Cup Bearing
- 50 mm Inside Diameter
- 72 mm Outside Diameter
- 15 mm Width
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 6300 rpm |
| Load Center | -1.5 mm |
| Inside Fillet Radius | 0.6 mm |
| Temperature Range [Min] | -40 °F |
| No. of Rows | 1 |
| Housing Shoulder Diameter - Z (MAX) | 67.5 |
| Fillet Radius | 0.6 mm |
| Housing Shoulder Diameter - X (MAX) | 69.5 |
| I.D. | 50 mm |
| Enclosure | Open |
| Shaft Shoulder Diameter - U (MIN) | 54.5 |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Outer Ring Width | 12 mm |
| Bearing Type | Cone & Cup |
| Limiting Speed - Grease | 4700 rpm |
| Factor | 1.67 |
| Shaft Shoulder Diameter - V (MIN) | 55 |
| Dynamic Load Rating | 7100 lbf |
| Temperature Range [Max] | 250 °F |
| Width Across Cups | 15 |
| Static Load Rating [Max] | 11400 lbf |
| Inner Ring Width | 14 mm |
| Bore Type | Round Bore |
| O.D. | 72 mm |
| Tolerance | Class 0 |
| Weight | 0.423 LB |
| EAN or UPC | 4547359296518 |

