- Cone & Cup Bearing
- 45 mm Inside Diameter
- 68 mm Outside Diameter
- 15 mm Width
| Inch/Metric | Metric |
| Enclosure | Open |
| Outer Ring Width | 12 mm |
| Material | Through Hardened Steel |
| O.D. | 68 mm |
| Limiting Speed | 7000 rpm |
| No. of Rows | 1 |
| Factor | 1.88 |
| I.D. | 45 mm |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 7550 lbf |
| Housing Shoulder Diameter - X (MAX) | 64.5 |
| Temperature Range [Min] | -40 °F |
| Load Center | -3 mm |
| Width Across Cups | 15 |
| Shaft Shoulder Diameter - V (MIN) | 50 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 11600 lbf |
| Fillet Radius | 0.6 mm |
| Shaft Shoulder Diameter - U (MIN) | 50 |
| Tolerance | Class 0 |
| Inner Ring Width | 15 mm |
| Limiting Speed - Grease | 5300 rpm |
| Housing Shoulder Diameter - Z (MAX) | 63.5 |
| Inside Fillet Radius | 0.6 mm |
| Weight | 0.44 LB |
| EAN or UPC | 4550253056263 |

