- Tapered Single Assembly + Spacer Bearing
- 200 mm Inside Diameter
- 420 mm Outside Diameter
- 312 mm Width
| Outer Ring Width | 115 mm |
| Fillet Radius | 2 mm |
| No. of Rows | 2 |
| I.D. | 200 mm |
| O.D. | 420 mm |
| Dynamic Load Rating | 670 lbf |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 1190 lbf |
| Inch/Metric | Metric |
| Bearing Type | Tapered Single Assembly + Spacer |
| Tolerance | Class 0 |
| Inside Fillet Radius | 5 mm |
| Enclosure | Open |
| Inner Ring Width | 312 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Weight | 416.673 LB |
| EAN or UPC | 4547359296501 |

