
- Tapered Single Assembly + Spacer Bearing
- 150 mm Inside Diameter
- 320 mm Outside Diameter
- 236 mm Width
Fillet Radius | 1.5 mm |
Inner Ring Width | 236 mm |
Temperature Range [Min] | -40 °F |
No. of Rows | 2 |
Dynamic Load Rating | 445000 lbf |
Static Load Rating [Max] | 785000 lbf |
Temperature Range [Max] | 250 °F |
O.D. | 320 mm |
Inside Fillet Radius | 4 mm |
Bearing Type | Tapered Single Assembly + Spacer |
Outer Ring Width | 90 mm |
Bore Type | Round Bore |
Inch/Metric | Metric |
Material | Through Hardened Steel |
Tolerance | Class 0 |
Factor | 2.69 |
I.D. | 150 mm |
Enclosure | Open |
Oil Hole | w/o Oil Hole |
Weight | 191.822 LB |
EAN or UPC | 4547359296440 |
