- Tapered Single Assembly + Spacer Bearing
- 130 mm Inside Diameter
- 280 mm Outside Diameter
- 205 mm Width
| I.D. | 130 mm |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 4 mm |
| Fillet Radius | 1.5 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 555000 lbf |
| Inch/Metric | Metric |
| Tolerance | Class 0 |
| Material | Through Hardened Steel |
| O.D. | 280 mm |
| No. of Rows | 2 |
| Enclosure | Open |
| Bearing Type | Tapered Single Assembly + Spacer |
| Dynamic Load Rating | 345000 lbf |
| Weight | 125.152 LB |
| EAN or UPC | 4547359296396 |

