- Cone & Cup Bearing
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 67.5 mm Width
| Load Center | -22.5 mm |
| Tolerance | Class 0 |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - U (MIN) | 108 |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 134000 lbf |
| Outer Ring Width | 53 mm |
| O.D. | 190 mm |
| Housing Shoulder Diameter - X (MAX) | 177 |
| Width Across Cups | 67.5 |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 3 mm |
| Housing Shoulder Diameter - Z (MAX) | 176 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 108 |
| I.D. | 90 mm |
| Inner Ring Width | 64 mm |
| Limiting Speed - Grease | 2000 rpm |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| Fillet Radius | 2.5 mm |
| Inch/Metric | Metric |
| Factor | 1.74 |
| Limiting Speed | 2700 rpm |
| Dynamic Load Rating | 101000 lbf |
| Weight | 1.085 LB |
| EAN or UPC | 4547359529692 |

