- Cone & Cup Bearing
- 80 mm Inside Diameter
- 170 mm Outside Diameter
- 61.5 mm Width
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 114000 lbf |
| Enclosure | Open |
| I.D. | 80 mm |
| Material | Through Hardened Steel |
| Outer Ring Width | 48 mm |
| Inside Fillet Radius | 3 mm |
| No. of Rows | 1 |
| Fillet Radius | 2.5 mm |
| Inner Ring Width | 58 mm |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 78500 lbf |
| Tolerance | Class 4 |
| Width Across Cups | 61.5 |
| O.D. | 170 mm |
| Weight | 14.5 LB |
| EAN or UPC | 4550253065555 |

