- Cone & Cup Bearing
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 58 mm Width
| I.D. | 75 mm |
| Inside Fillet Radius | 2.5 mm |
| Dynamic Load Rating | 80000 lbf |
| O.D. | 160 mm |
| Housing Shoulder Diameter - X (MAX) | 149 |
| Shaft Shoulder Diameter - U (MIN) | 89 |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Factor | 1.74 |
| Static Load Rating [Max] | 106000 lbf |
| Bearing Type | Cone & Cup |
| Limiting Speed | 3200 rpm |
| Shaft Shoulder Diameter - V (MIN) | 91 |
| Width Across Cups | 58 |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Load Center | -19 mm |
| Material | Through Hardened Steel |
| Inner Ring Width | 55 mm |
| Enclosure | Open |
| Tolerance | Class 0 |
| Housing Shoulder Diameter - Z (MAX) | 148 |
| Outer Ring Width | 45 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 2400 rpm |
| Weight | 12.075 LB |
| EAN or UPC | 4547359003130 |

