Skip to content Skip to navigation menu
Roller Bearing Cone & Cup Set

323138

Roller Bearing Cone & Cup Set
Item #104528614
  • Cone & Cup Bearing
  • 190 mm Inside Diameter
  • 120 mm Outside Diameter
  • 104 mm Width
Roller Bearing Cone & Cup Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone & Cup Bearing
  • 190 mm Inside Diameter
  • 120 mm Outside Diameter
  • 104 mm Width
Tolerance Class 0
O.D. 120 mm
Temperature Range [Max] 250 °F
Bore Type Round Bore
No. of Rows 2
Temperature Range [Min] -40 °F
Inner Ring Width 104 mm
Outer Ring Width 104 mm
Fillet Radius 5 mm
I.D. 190 mm
Inch/Metric Metric
Inside Fillet Radius 4 mm
Material Through Hardened Steel
Oil Hole w/o Oil Hole
Bearing Type Cone & Cup
Enclosure Open
Weight 75.397 LB
EAN or UPC 4547359662573
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison