- Cone & Cup Bearing
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 51 mm Width
| I.D. | 65 mm |
| Bore Type | Round Bore |
| Tolerance | Class 0 |
| Inside Fillet Radius | 2.5 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 2800 rpm |
| Housing Shoulder Diameter - Z (MAX) | 128 |
| Housing Shoulder Diameter - X (MAX) | 130 |
| Shaft Shoulder Diameter - V (MIN) | 80 |
| Outer Ring Width | 39 mm |
| Bearing Type | Cone & Cup |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 61500 lbf |
| Oil Hole | w/o Oil Hole |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 48 mm |
| Static Load Rating [Max] | 78500 lbf |
| Load Center | -16.5 mm |
| O.D. | 140 mm |
| Shaft Shoulder Diameter - U (MIN) | 79 |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Factor | 1.74 |
| Width Across Cups | 51 |
| Limiting Speed | 3700 rpm |
| Weight | 8.032 LB |
| EAN or UPC | 4547359003116 |

