- Cone & Cup Bearing
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 48.6 mm Width
| I.D. | 60 mm |
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 3 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 46.05 mm |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Width Across Cups | 48.6 |
| Tolerance | Class 4 |
| Bore Type | Round Bore |
| Outer Ring Width | 37.051 mm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.5 mm |
| Factor | 1.1 |
| O.D. | 130 mm |
| No. of Rows | 1 |
| Weight | 6.77 LB |
| EAN or UPC | 4547359529661 |

