- Cone & Cup Bearing
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- 32.75 mm Width
| Material | Case Carburized Steel |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 2 mm |
| Shaft Shoulder Diameter - V (MIN) | 43 |
| Housing Shoulder Diameter - X (MAX) | 76 |
| Inner Ring Width | 31 mm |
| Shaft Shoulder Diameter - U (MIN) | 45 |
| No. of Rows | 1 |
| Cone/Cup | Cup/Cone |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class 0 |
| Width Across Cups | 32.75 |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 80 mm |
| Load Center | -7.75 mm |
| I.D. | 35 mm |
| Limiting Speed | 6400 rpm |
| Factor | 1.1 |
| Outer Ring Width | 25 mm |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 26300 lbf |
| Limiting Speed - Grease | 4800 rpm |
| Dynamic Load Rating | 20900 lbf |
| Fillet Radius | 1.5 mm |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - Z (MAX) | 71.5 |
| Weight | 1.746 LB |
| EAN or UPC | 4547359529616 |

