- Cone & Cup Bearing
- 200 mm Inside Diameter
- 360 mm Outside Diameter
- 104 mm Width
| Bearing Type | Cone & Cup |
| O.D. | 360 mm |
| Limiting Speed - Grease | 950 rpm |
| Shaft Shoulder Diameter - V (MIN) | 230 |
| Housing Shoulder Diameter - Z (MAX) | 342 |
| Housing Shoulder Diameter - X (MAX) | 340 |
| Outer Ring Width | 82 mm |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 4 mm |
| Limiting Speed | 1300 rpm |
| Static Load Rating [Max] | 480000 lbf |
| Inner Ring Width | 98 mm |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - U (MIN) | 222 |
| Tolerance | Class 0 |
| Temperature Range [Max] | 250 °F |
| Width Across Cups | 104 |
| Material | Through Hardened Steel |
| Enclosure | Open |
| Dynamic Load Rating | 297000 lbf |
| I.D. | 200 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Fillet Radius | 3 mm |
| Factor | 1.48 |
| Load Center | -19 mm |
| Weight | 95.019 LB |
| EAN or UPC | 4547359296075 |

