- Cone & Cup Bearing
- 170 mm Inside Diameter
- 310 mm Outside Diameter
- 91 mm Width
| Limiting Speed | 1500 rpm |
| Housing Shoulder Diameter - Z (MAX) | 292 |
| Load Center | -16 mm |
| Temperature Range [Max] | 250 °F |
| Width Across Cups | 91 |
| Inner Ring Width | 86 mm |
| Inside Fillet Radius | 5 mm |
| Dynamic Load Rating | 225000 lbf |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Tolerance | Class 0 |
| No. of Rows | 1 |
| I.D. | 170 mm |
| Static Load Rating [Max] | 360000 lbf |
| Outer Ring Width | 71 mm |
| Bearing Type | Cone & Cup |
| Fillet Radius | 4 mm |
| Shaft Shoulder Diameter - V (MIN) | 201 |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 192 |
| Limiting Speed - Grease | 1100 rpm |
| O.D. | 310 mm |
| Housing Shoulder Diameter - X (MAX) | 293 |
| Material | Through Hardened Steel |
| Factor | 1.38 |
| Weight | 63.273 LB |
| EAN or UPC | 4547359529548 |

