- Cone & Cup Bearing
- 160 mm Inside Diameter
- 290 mm Outside Diameter
- 84 mm Width
| Inner Ring Width | 60 mm |
| Outer Ring Width | 67 mm |
| Limiting Speed - Grease | 1200 rpm |
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 84 |
| Housing Shoulder Diameter - Z (MAX) | 276 |
| Tolerance | Class 0 |
| Housing Shoulder Diameter - X (MAX) | 275 |
| Load Center | -14 mm |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 178 |
| Bearing Type | Cone & Cup |
| O.D. | 290 mm |
| Limiting Speed | 1600 rpm |
| Enclosure | Open |
| Material | Case Carburized Steel |
| No. of Rows | 1 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 3 mm |
| Inch/Metric | Metric |
| Inside Fillet Radius | 4 mm |
| Factor | 1.38 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 320000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 182 |
| Dynamic Load Rating | 200000 lbf |
| I.D. | 160 mm |
| Weight | 52.029 LB |
| EAN or UPC | 4547359529524 |

