- Cone & Cup Bearing
- 150 mm Inside Diameter
- 270 mm Outside Diameter
- 77 mm Width
| Load Center | -12.5 mm |
| Material | Through Hardened Steel |
| No. of Rows | 1 |
| Inner Ring Width | 73 mm |
| Static Load Rating [Max] | 241000 lbf |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - X (MAX) | 254 |
| Inside Fillet Radius | 4 mm |
| Shaft Shoulder Diameter - U (MIN) | 168 |
| Dynamic Load Rating | 157000 lbf |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - Z (MAX) | 256 |
| Width Across Cups | 77 |
| Factor | 1.38 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 170 |
| O.D. | 270 mm |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 60 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Limiting Speed - Grease | 1300 rpm |
| I.D. | 150 mm |
| Tolerance | ISO Class 5 |
| Limiting Speed | 1700 rpm |
| Fillet Radius | 3 mm |
| Bearing Type | Cone & Cup |
| Weight | 40.124 LB |
| EAN or UPC | 4547359296006 |

