- Tapered Single Assembly Bearing
- 150 mm Inside Diameter
- 270 mm Outside Diameter
- 154 mm Width
| Bearing Type | Tapered Single Assembly |
| Housing Shoulder Diameter - X (MAX) | 226 |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Enclosure | Open |
| Shaft Shoulder Diameter - U (MIN) | 170 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Inner Ring Width | 146 mm |
| No. of Rows | 2 |
| Fillet Radius | 3 mm |
| I.D. | 150 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 270000 lbf |
| O.D. | 270 mm |
| Static Load Rating [Max] | 480000 lbf |
| Factor | 2.31 |
| Outer Ring Width | 154 mm |
| Material | Through Hardened Steel |
| Tolerance | Class 0 |
| Weight | 82.673 LB |
| EAN or UPC | 4547359529517 |

