- Cone & Cup Bearing
- 140 mm Inside Diameter
- 250 mm Outside Diameter
- 71.75 mm Width
| Shaft Shoulder Diameter - U (MIN) | 158 |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 68 mm |
| Static Load Rating [Max] | 207000 lbf |
| Fillet Radius | 2.5 mm |
| Tolerance | Class 0 |
| Limiting Speed | 1900 rpm |
| Width Across Cups | 71.75 |
| Material | Through Hardened Steel |
| Load Center | -10.75 mm |
| O.D. | 250 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 1400 rpm |
| Housing Shoulder Diameter - Z (MAX) | 236 |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - X (MAX) | 238 |
| Inside Fillet Radius | 3 mm |
| Dynamic Load Rating | 137000 lbf |
| Factor | 1.38 |
| Outer Ring Width | 58 mm |
| Shaft Shoulder Diameter - V (MIN) | 158 |
| Enclosure | Open |
| Bore Type | Round Bore |
| Bearing Type | Cone & Cup |
| I.D. | 140 mm |
| Weight | 31.085 LB |
| EAN or UPC | 4547359529494 |

