- Cone & Cup Bearing
- 130 mm Inside Diameter
- 230 mm Outside Diameter
- 67.75 mm Width
| Shaft Shoulder Diameter - U (MIN) | 148 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2.5 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Shaft Shoulder Diameter - V (MIN) | 146 |
| Bore Type | Round Bore |
| Limiting Speed | 2000 rpm |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 219 |
| Load Center | -10.75 mm |
| Factor | 1.38 |
| Housing Shoulder Diameter - Z (MAX) | 216 |
| Oil Hole | w/o Oil Hole |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 1500 rpm |
| Outer Ring Width | 54 mm |
| Static Load Rating [Max] | 183000 lbf |
| Inner Ring Width | 64 mm |
| Dynamic Load Rating | 119000 lbf |
| Bearing Type | Cone & Cup |
| O.D. | 230 mm |
| Enclosure | Open |
| Width Across Cups | 67.75 |
| Tolerance | Class 0 |
| Inside Fillet Radius | 3 mm |
| Weight | 0.86 LB |
| EAN or UPC | 4547359529470 |

