- Cone & Cup Bearing
- 120 mm Inside Diameter
- 215 mm Outside Diameter
- 61.5 mm Width
| Outer Ring Width | 50 mm |
| No. of Rows | 1 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.5 mm |
| Load Center | -10 mm |
| Tolerance | ISO Class 5 |
| Inch/Metric | Metric |
| Width Across Cups | 61.5 |
| Material | Through Hardened Steel |
| Oil Hole | w/o Oil Hole |
| O.D. | 215 mm |
| Limiting Speed | 2200 rpm |
| Dynamic Load Rating | 103000 lbf |
| Housing Shoulder Diameter - X (MAX) | 204 |
| Shaft Shoulder Diameter - V (MIN) | 136 |
| Inner Ring Width | 58 mm |
| Limiting Speed - Grease | 1700 rpm |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 153000 lbf |
| I.D. | 120 mm |
| Factor | 1.38 |
| Housing Shoulder Diameter - Z (MAX) | 203 |
| Shaft Shoulder Diameter - U (MIN) | 134 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Inside Fillet Radius | 3 mm |
| Weight | 20.283 LB |
| EAN or UPC | 4547359295863 |

