- Cone & Cup Bearing
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 49 mm Width
| Tolerance | Class 4 |
| O.D. | 180 mm |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Inner Ring Width | 46 mm |
| Material | Through Hardened Steel |
| Inside Fillet Radius | 2.5 mm |
| Housing Shoulder Diameter - X (MAX) | 171 |
| Outer Ring Width | 39 mm |
| Limiting Speed - Grease | 2000 rpm |
| Dynamic Load Rating | 74000 lbf |
| I.D. | 100 mm |
| Housing Shoulder Diameter - Z (MAX) | 168 |
| Temperature Range [Max] | 250 °F |
| Factor | 1.43 |
| Limiting Speed | 2700 rpm |
| Static Load Rating [Max] | 105000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 114 |
| Width Across Cups | 49 |
| Load Center | -7.5 mm |
| Shaft Shoulder Diameter - U (MIN) | 114 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2 mm |
| Weight | 11.288 LB |
| EAN or UPC | 4547359295702 |

