- Cone & Cup Bearing
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- 42.5 mm Width
| No. of Rows | 1 |
| Inside Fillet Radius | 2 mm |
| Shaft Shoulder Diameter - U (MIN) | 102 |
| Material | Through Hardened Steel |
| Oil Hole | w/o Oil Hole |
| Load Center | -6.5 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 40 mm |
| Static Load Rating [Max] | 81000 lbf |
| O.D. | 160 mm |
| Limiting Speed - Grease | 2200 rpm |
| Bore Type | Round Bore |
| I.D. | 90 mm |
| Outer Ring Width | 34 mm |
| Limiting Speed | 3000 rpm |
| Tolerance | Class 0 |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 102 |
| Housing Shoulder Diameter - Z (MAX) | 150 |
| Factor | 1.43 |
| Housing Shoulder Diameter - X (MAX) | 152 |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone & Cup |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 59000 lbf |
| Inch/Metric | Metric |
| Width Across Cups | 42.5 |
| Weight | 1.085 LB |
| EAN or UPC | 4547359529333 |

